Manifold G1/4 2 Position - 0224000201

Manifold G1/4 2 Position - 0224000201

Order Code: ZT5374661S

£89.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, In-line Manifold Base to Suit Series 70 Valve, 2 Positions, Working Temperature -20┬░C TO +120┬░C, Metal Work

Specifications for Manifold G1/4 2 Position - 0224000201
  • Product Type
    Pneumatics and Vacuum
  • Length
    1/4inmm
  • Material
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome