Manifold 1/2in BSP x 2 x 3/8in BSP 5X1ROW - MAN-156.05

Manifold 1/2in BSP x 2 x 3/8in BSP 5X1ROW - MAN-156.05

Order Code: ZT5428707SCopy

£45.99 Inc VAT (20%)


Description

1/2" BSP Parallel Inlet x 3/8" BSP Parallel Outlet x 1/2" BSP Parallel Female x 5 x 3/8" BSP Parallel Female, Manifold, Single Sided, Aluminium, FT Pro

Specifications for Manifold 1/2in BSP x 2 x 3/8in BSP 5X1ROW - MAN-156.05
  • Material
    Aluminium
  • Product Type
    Pneumatics and Vacuum
  • Type
    Single Sided
  • Outlet Size
    3/8in
  • Outlet Type
    BSPP
  • Number of Inlets
    2
  • Number of Outlets
    5
  • Inlet Size
    1/2in
  • Inlet Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome