NAVW-3/8-2-ISO Mani S-base with 90 Conn - 152790 Valve Accessories

NAVW-3/8-2-ISO Mani S-base with 90 Conn - 152790 Valve Accessories

Order Code: ZT5372502SCopy

£61.99 Inc VAT (20%)
£63.993% off


Description

Manifold Sub-Base with 90┬░ Connections Navw-3/8-2-Iso with Port Pattern As Per Din Iso 5599/1, for Manifold Assembly, Connections aside and Underneath. Conforms to Standard=Iso 5599-1, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Product Weight=550 G, Auxiliary Pilot Air Port 12/14=G1/8, Pneumatic Connection, Port 1=G3/8, Festo

Specifications for NAVW-3/8-2-ISO Mani S-base with 90 Conn - 152790 Valve Accessories
  • Material
    Die-Cast Aluminium
  • Product Type
    Pneumatics and Vacuum
  • Weight
    550g
  • Thread Gender
    Female
  • Thread Type
    BSPP
  • Standards Met
    5599-1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome