NEV-1DA/DB-ISO - 10174 Valve Accessories

NEV-1DA/DB-ISO - 10174 Valve Accessories

Order Code: ZT5373606SCopy

£46.99 Inc VAT (20%)


Description

End Plate Kit Nev-1Da/Db-Iso for Manifold Assembly of Standard Manifold Sub-Bases. Conforms to Standard=Iso 5599-1, Product Weight=280 G, Pneumatic Connection, Port 1=G3/8, Pneumatic Connection, Port 3=G3/8, Pneumatic Connection, Port 5=G3/8, Festo

Specifications for NEV-1DA/DB-ISO - 10174 Valve Accessories
  • Product Type
    Pneumatics and Vacuum
  • Material
    Die Cast Aluminium
  • Weight
    280g
  • Thread Gender
    Female
  • Thread Type
    BSPP
  • Standards Met
    5599-1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome