NSC-3/4-4-ISO Isolating Disc - 11699

NSC-3/4-4-ISO Isolating Disc - 11699

Order Code: ZT5372165S

£15.99 Inc VAT (20%)


Description

Isolating Disc Nsc-3/4-4-Iso for Manifold Sub-Bases. Based On the Standard=Iso 5599-1, Product Weight=24 G, Material of Connecting Plate=Wrought Aluminium Alloy, Festo

Specifications for NSC-3/4-4-ISO Isolating Disc - 11699
  • Material
    Wrought Aluminium Alloy
  • Product Type
    Isolating Disc
  • Weight
    24g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome