Quantity | Price | Discount |
---|---|---|
1 - 9 | £3.39 | 0% |
10 - 19 | £3.25 | 4% |
20 + | £3.12 | 8% |
SATRA Steel Crimp Bevel Brush
Rpm:12500
Width (D):125
Height (L): 22
Internal Thread (T): M14x12
Wire Diameter: 0.3
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy