VABM-C8-12E-G14-12-PT-L Manifold Rail - 1247979 Valve Accessories

VABM-C8-12E-G14-12-PT-L Manifold Rail - 1247979 Valve Accessories

Order Code: ZT5373237SCopy

£699.99 Inc VAT (20%)


Description

Manifold Rail Vabm-C8-12E-G14-12-Pt-L Grid Dimension=12 Mm, Max. Number of Valve Positions=12, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Max. Tightening Torque, Valve Mounting=0, 6 Nm, Max. Tightening Torque, Wall Mounting=5 Nm, Festo

Specifications for VABM-C8-12E-G14-12-PT-L Manifold Rail - 1247979 Valve Accessories
  • Product Type
    Pneumatics and Vacuum
  • Width
    12mm
  • Material
    Wrought Aluminium Alloy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome