1/8in BSPP Model GT Pneumatic Turbine Vibrator - GT8

1/8in BSPP Model GT Pneumatic Turbine Vibrator - GT8

Order Code: ZT5421009S

£349.99 Inc VAT (20%)


Description

1/8" BSP Parallel Female, Pneumatic Turbine Vibrator, Model GT, Aluminium, Air Consumption 112 Litres per Minute, Maximum Working Temperature +150┬░C, Maximum Working Pressure 6 bar, Vibtec

Specifications for 1/8in BSPP Model GT Pneumatic Turbine Vibrator - GT8
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome