Flow Control 1/2inBSP Thread - 9041005

Flow Control 1/2inBSP Thread - 9041005

Order Code: ZT5407628S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

1/2" BSP Parallel Female, Unidirectional In-line Flow Control Valve with M15 x 1 Mounting Thread, To Suit Cylinder, Aluminium, Maximum Working Temperature 70┬░C, Maximum Working Pressure 10 bar, Metal Work

Specifications for Flow Control 1/2inBSP Thread - 9041005
  • Material
    Aluminium
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome