Flow Control M5 Thread - 9041001

Flow Control M5 Thread - 9041001

Order Code: ZT5407596S

£16.99 Inc VAT (20%)


Description

M5 Metric Female, Unidirectional In-line Flow Control Valve with M10 x 0.75 Mounting Thread, To Suit Cylinder, Aluminium, Maximum Working Temperature 70┬░C, Maximum Working Pressure 10 bar, Metal Work

Specifications for Flow Control M5 Thread - 9041001
  • Thread Type
    Metric
  • Material
    Aluminium
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome