Flow Control 1/4inBSP Female Threads - 9041203

Flow Control 1/4inBSP Female Threads - 9041203

Order Code: ZT5407536S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.695%
10 +£23.3910%


Description

1/4" BSP Parallel Female, Bidirectional In-line Flow Control Valve with M12 x 1 Mounting Thread, To Suit Cylinder, Aluminium, Maximum Working Temperature 70┬░C, Maximum Working Pressure 10 bar, Metal Work

Specifications for Flow Control 1/4inBSP Female Threads - 9041203
  • Material
    Aluminium
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome