1/2in BSP Stainless Steel Angle Seat Valve (namur) - J4CPG1604

1/2in BSP Stainless Steel Angle Seat Valve (namur) - J4CPG1604

Order Code: ZT5423263S

£229.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Stainless Steel Angle Seat Valve with NAMUR Interface, Working Temperature -10°C to +180°C, Working Pressure 0 to 16 (0 to 10 for steam) bar, Omal

Specifications for 1/2in BSP Stainless Steel Angle Seat Valve (namur) - J4CPG1604
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome