Anti-spatter, Water Based, 500ML

Anti-spatter, Water Based, 500ML

Order Code: ZT1361217X

£5.59 Inc VAT (20%)


Description

Water-based and readily biodegradable (OECD 301B : 68%) welders anti-spatter. Suitable for use on all work pieces prior to welding, allowing post-welding removal, whilst preventing spatter adhesion.

Features and Benefits:
•Highly effective with a built-in flash rust inhibitor
•The enhanced 'low risk' formulation means that there are no hazard symbols on the can, and it is safer in use than traditional solvent spatter releases
•Solvent free, silicone free and non-flammable
•Provides users with excellent coverage and economy

Typical Applications:
•Welding

See full description
Specifications for Anti-spatter, Water Based, 500ML
  • MFR Part No.
    2099
  • Features
    No Solvents
    Non-toxic, non-flammable, and odourless
    Water-based
  • Container Type
    Aerosol
  • Series
    WB-90
  • Type
    Spray
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome