Eco-Tech Pre-Weld Anti-spatter 300ML Aerosol - 0700 013 007

Eco-Tech Pre-Weld Anti-spatter 300ML Aerosol - 0700 013 007

Order Code: ZT1202773X

£4.39 Inc VAT (20%)
£4.594% off
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.175%
20 - 49£3.9510%
50 +£3.7315%


Description

ESAB Eco-Tech is a high performing anti spatter spray, which is completely safe, both for the welder as well as for the environment.

The propellant is compressed air, hence it's completely non-combustible. The solvent free liquid should be applied in a thin layer before welding.

The Eco-Tech is water based and does not contain anything that can interfere with painting, galvanisation or any other after treatments.

Features and Benefits
• Biodegradable
• Compressed air propellant
• No dichoromothane

See full description
Specifications for Eco-Tech Pre-Weld Anti-spatter 300ML Aerosol - 0700 013 007
  • Container Type
    Aerosol
  • MFR Part No.
    700006013
  • Features
    Biodgradable
    Compressed Air Propellent
    No Dichoromothane
    No silicon
    No Solvents
    Non Combustable
  • Series
    Eco-Tech
  • Type
    Spray
  • Size
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome