R222 Weld Spatter Release Spray, 400ML

R222 Weld Spatter Release Spray, 400ML

Order Code: ZT1268728X

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 - 19£10.398%
20 +£9.9412%


Description

R222 is weld spatter release spray which prevents spatter adhesion. A water-based formulation which is solvent and dichloromethane free, this spray is suitable for use on all types of welding equipment.

Features and Benefits
• Non-silicone - can be used with products that require finishing
• Non-flammable for safe working use
• Water rinseable for easy removal
• Dichloromethane free
• Water based properties offer an environmentally friendly alternative to solvent based varieties

Typical Applications
• Work pieces
• Nozzles
• Shrouds
• Jigs
• Tools

See full description
Specifications for R222 Weld Spatter Release Spray, 400ML
  • Features
    Non-Flammable
  • Container Type
    Aerosol
  • MFR Part No.
    R222
  • Type
    Spray
  • Product Type
    Industrial
  • Capacity
    400ml
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome