Super6 Anti Spatter Spray Aerosol 300ml

Super6 Anti Spatter Spray Aerosol 300ml

Order Code: ZT3112989S

£5.99 Inc VAT (20%)


Description

Super6 Anti Spatter Spray is a water-based, solvent-free aerosol that prevents spatter and slag buildup on metal surfaces during welding. It is ideal for use with MIG, TIG, and stick welding, and it can be used on a variety of metals, including steel, stainless steel, aluminum, and brass.

Features:

Prevents spatter and slag buildup
Water-based and solvent-free
Safe for use on a variety of metals
Easy to apply
Long-lasting
Benefits:

Improves weld quality
Reduces cleanup time
Protects metal surfaces from corrosion
Increases productivity
How to Use:

Shake the can well before use.
Hold the can 6-12 inches away from the weld area and spray in a sweeping motion.
Allow the spray to dry completely before handling the metal.
Specifications:

Size: 300ml
Weight: 0.45kg
Color: Clear
Solvent: Water
VOC Content: 0%
Safety Information:

Keep out of reach of children.
Do not use near heat or open flames.
Do not spray in eyes or on skin.
If swallowed, call a poison control center immediately.
Storage:

Store in a cool, dry place.

See full description
Specifications for Super6 Anti Spatter Spray Aerosol 300ml
  • Product Type
    Anti Spatter Spray
  • Colour
    Transparent
  • Size
    300ml
  • Weight
    0.45kg
  • Container Type
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome