2in Nbsw Carbon Steel Y Strainer 800LB - 232-2

2in Nbsw Carbon Steel Y Strainer 800LB - 232-2

Order Code: ZT5386556SCopy

£1,999.99 Inc VAT (20%)


Description

2" Socket Weld Female, Screwed Y Strainer, Class 800, Carbon Steel, Working Temperature -29 C to +425 C, Maximum Working Pressure 138 bar, FT Pro

Specifications for 2in Nbsw Carbon Steel Y Strainer 800LB - 232-2
  • Material
    Carbon Steel
  • Type
    Y Strainer
  • Working Temperature
    29°C to +425°C
  • Thread Type
    Socket Weld
  • Thread Gender
    Female
  • Size
    2in
  • Maximum Working Pressure
    138bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome