1/2in BSP FEM Brass Needle Valve - EV-12

1/2in BSP FEM Brass Needle Valve - EV-12

Order Code: ZT5411512SCopy

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£48.876%


Description

1/2" BSP Parallel Female, Needle Valve, Brass, Nitrile Seal, Working Temperature 0┬░C to +100┬░C, FT Pro

Specifications for 1/2in BSP FEM Brass Needle Valve - EV-12
  • Material
    Brass
  • Thread Gender
    Female
  • Working Temperature
    0°C to +100°C
  • Thread Type
    BSPP
  • Seal Material
    Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome