1/2in BSPP Female Needle Valve - BE8720-08

1/2in BSPP Female Needle Valve - BE8720-08

Order Code: ZT5406558SCopy

£429.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Stainless Steel, Needle Valve, Working Temperature -29┬░C to +230┬░C, Maximum Working Pressure 413 bar

Specifications for 1/2in BSPP Female Needle Valve - BE8720-08
  • Material
    Stainless Steel
  • Thread Gender
    Female
  • Working Temperature
    29°C to +230°C
  • Maximum Working Pressure
    413bar
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome