1/4in Mxf Mini Needle Valve - PMV-H-S-4-MF-V

1/4in Mxf Mini Needle Valve - PMV-H-S-4-MF-V

Order Code: ZT5429359SCopy

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

1/4" NPT Male x 1/4" NPT Female, 3, 000 psi Rated Mini Needle Valve, 316 Stainless Steel, Viton Seal, Working Temperature -50┬░C to +121┬░C, Maximum Working Pressure 205 bar, Panam

Specifications for 1/4in Mxf Mini Needle Valve - PMV-H-S-4-MF-V
  • Material
    Stainless Steel
  • Thread Size B
    1/4in
  • Thread Size A
    1/4in
  • Working Temperature
    50°C to +121°C
  • Maximum Working Pressure
    205bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome