Agrifarm Universal 2 Stroke Oil


Select
Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

Fuchs Agrifarm High Performance Universal 2 Stroke Oil is an advanced clean-burning, low smoke 2-stroke oil which reduces the incidence of carbon build up, plug fouling and ring sticking. It is fortified with a synthetic inclusion to give improved thermal stability, lubricity and anti-wear capability.

Features and Benefits
• Synthetic fortified for improved thermal stability
• Clean burning for low smoke emmissions
• Reduces plug fouling
• Ideal for use in a wide variety of hand-held equipment such as chain saws, hedge trimmers, etc
• Can be used either as pre-mix in the fuel tank or in oil injection systems

Standards
• Viscosity (mm²/s): 85 at 40°C, 10 at 100°C
• Grade: 85
• API TC & JASO FB

Feature Attributes

For Use On:
Garden Machinery
Container Type:
Bottle
Series:
AGRIFARM UNIVERSAL
Product Type:
Engine Oil
Viscosity Grade:
85
Colour:
Red
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome