Food Safe Synthetic Multi Purposeoil Aerosol 400ml

Order Code: ZT1711458S

£10.99 Inc VAT (20%)


Description

Food safe synthetic lubricating oil. Clear tasteless, odourless oil that can be used to lubricate pivot points, chains, and delicate mechanisms. 100% hydrophobic making it ideal for use in wet areas lubricating and protecting metal surfaces from corrosion.

Features and Benefits
• Extremely wide temperature range -60°C to 260°C for flexibility
• Low friction reducing energy consumption and wear
• Cost effective fully synthetic oil allows extended intervals between services
• 100% water resistant to protect and prevent corrosion and moisture
• INS H1 Registered - Produced with FDA listed Ingredients
• Contains no mineral hydrocarbons

Typical Applications
• Food
• Beverage
• Pharmaceutical
• Tobacco Industry
• Clean environments

Notes
• Chains Lubrication
• Pivot points Lubrication
• Delicate mechanisms Lubrication
• Metal surfaces
• Wet areas

See full description
Specifications for Food Safe Synthetic Multi Purposeoil Aerosol 400ml
  • For Use On
    Chains
    Metal
  • Operating Temperature Range
    60 to 260°C
  • Viscosity
    138 ASTM D 2270
  • Size
    400ml
  • Container Type
    Aerosol
  • MFR Part No.
    FS LUBE FLOW 400ml A
  • Standards Met
    INS H1 Registered
  • Series
    FS LUBE FLOW
  • Product Type
    General Purpose Oil
  • Food Safe
    Yes
  • Viscosity Grade
    138

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome