Hyspin Spindle Oil E 5 20LTR

Hyspin Spindle Oil E 5 20LTR

Order Code: ZT1036708XCopy

£149.99 Inc VAT (20%)


Description

Good thermal and oxidation properties. Both grades carry Cincinnatti Lamb (formerly Milacron) approvals. Provides excellent protection from corrosion on ferrous and yellow metal components Good anti-foaming properties. Good water tolerance and emulsification properties.

Specifications for Hyspin Spindle Oil E 5 20LTR
  • Features
    Controlled foaming
    Thermal and oxidative stability
    Water separation and hydrolytic stability
    Yellow metal and ferrous components protection
  • For Use On
    Bearings
  • Standards Met
    Approved: cincinnatti Lamb (formerly Milacron)
    DIN 51502 classification – HL
    ISO 6743/2 - Spindle Oils Type FC
    ISO 6743/4 - Hydraulic Oils Type HL
  • MFR Part No.
    6028-2801
  • Viscosity
    E5
  • Container Type
    Bottle
  • Product Type
    Spindle Oil
  • Series
    HYSPIN
  • Viscosity Grade
    5
  • Food Safe
    No
  • Colour
    Amber
  • Base Oil
    Mineral
  • Size
    20L
Product Reviews -
5 years ago
I know item is good as I have used it before, but if I ain't got it I can't use it

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome