1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Oils
Magna Oils
0
1
2
3
4

Magna Oils


3 Variants From
£99.99

Inc VAT (20%)

See 3 Product Variants
£99.99

Description

Castrol magna is a high quality additive free mineral oil with good resistance to oxidation and good demulsification properties.

Features & Benefits
• Highly refined to ensure suitable for applications where non additive oils can be used
• Long service life due to good quality mineral oil
• Low pour point ensures easy operation in cold condition

Typical Applications
• Bearings, spindles & compressors
• Gearboxes (moderately loaded)
• Vacuum pumps and hydraulic systems (where'ISO HH' fluid type is required)

Notes
• Classed: ISO 6743/4 - Type HH
• Stored under cover.
• Various viscosities available to suit the needs of general industrial lubrication

Warnings
• Do not store above 60°C
• Do not expose to freezing or hot sun conditions

See full description

Feature Attributes

Features:

Good Quality Mineral Oil Enables Long Service Life,Highly Refined Mineral Oil Makes the Product Suitable for Applications Where Non-Additized Oils can be Used.,Low Pour Point Provides Trouble Free Operation in Cold Conditions

Container Type:

Bottle

For Use On:

Bearings,Gears

Standards Met:

Classed: ISO 6743/4 - Type HH

Product Type:

Circulating Oil

Size:

20 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome