1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Oils
Magna SW Lubricants
0
1
2

Magna SW Lubricants


2 Variants From
£91.99

Inc VAT (20%)

See 2 Product Variants
£91.99

Description

Castrol Magna SW Range (previously called Castrol Magna GC 32, BD 68 and CF 220) are specially formulated slideway lubricants to provide all-round performance with good stick-slip and load carrying performance. They combine controlled frictional characteristics with high film- strength and high load carrying properties to eliminate 'stick-slip'.

Application
Magna SW 32 is a light viscosity, combined hydraulic and slideway lubricant. Applications include lightly loaded slideways such as found on small centre lathes and combined hydraulic and slideway systems such as in reciprocating grinding machines.
Magna SW 68 is a medium viscosity slideway lubricant suitable for use in most machine tool lubrication systems specifying an ISO VG 68 oil. It meets Cincinnati Milacron P47 specification.
Magna SW 220 is formulated for use with heavily loaded slideway applications or where there is a vertical or inclined slideway. It meets Cincinnati Milacron P50 specification.

Operating temperature Max. 90°C
Viscosity 220 mm/s² at 40°C
Viscosity index 95
Oil type Mineral
Product type Industrial Oil
Applicable to these sectors Aerospace, Automotive Manufacture, Machinery, Metals, Other Industries

See full description

Feature Attributes

Container Type:

Bottle

Product Type:

Slideway Oil

Series:

MAGNA SW

Colour:

Amber

Food Safe:

No

Base Oil:

Mineral

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome