Titan ATF 4000 20LTR

Titan ATF 4000 20LTR

Order Code: ZT1415565XCopy

£81.99 Inc VAT (20%)
£84.993.5% off

Order by 3pm, get it Tomorrow

Description

Titan ATF 4000 is suitable for multi-purpose applications and ensures protection against wear, sludge accumulation, deposits and corrosion. Its reliable up to high loads and is recommended when Automatic Transmission Fluids Dexron III are specified.

Titan ATF 4000 is compatible with conventional branded gear oils but a complete oil change is recommended when converting.

Specifications for Titan ATF 4000 20LTR
  • Features
    Extremely shear-stable
  • For Use On
    Gears
  • Container Type
    Drum
  • MFR Part No.
    600632878
  • Series
    TITAN ATF
  • Product Type
    Automatic Transmission Fluid
  • Colour
    Red
  • Food Safe
    No
  • Viscosity Grade
    174
  • Size
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome