1/8in BSPP Female Pilot Valve - P2LAX511PP

1/8in BSPP Female Pilot Valve - P2LAX511PP

Order Code: ZT5434124SCopy

£369.99 Inc VAT (20%)


Description

1/8" BSP Parallel Female, 5/2, Pilot/Pilot, Pilot Valve, Working Temperature -40°C to +60°C, Maximum Working Pressure 16 bar, Parker

Specifications for 1/8in BSPP Female Pilot Valve - P2LAX511PP
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    16bar
  • Working Temperature
    40°C to +60°C
  • Thread Type
    BSPP
  • Actuation
    Pilot/Pilot
  • Thread Gender
    Female
  • Function
    5/2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome