Single Swivel (173) Size 2 - PCLAMPS-173-2

Single Swivel (173) Size 2 - PCLAMPS-173-2

Order Code: ZT5430039S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

33.7mm Outside Diameter A, Pipeclamp Handrail System, Single Swivel (173) , 25mm Nominal Bore A, Pipe Clamp Size 2, Iron, FT Pro

Specifications for Single Swivel (173) Size 2 - PCLAMPS-173-2
  • Pipe Clamp Size A
    2mm
  • Product Type
    Compressed Air and Ring Main
  • Outside Diameter A
    33.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome