3/4in BSPT FEM Twin Elbow FIG197 Black - C197-34N

3/4in BSPT FEM Twin Elbow FIG197 Black - C197-34N

Order Code: ZT5410990SCopy

£26.99 Inc VAT (20%)


Description

3/4" BSP Tapered Female, Malleable Iron Pipe Fitting, Black, Equal Twin Elbow, Fig. 197, Working Temperature -20┬░C to +120┬░C, Maximum Working Pressure 25 bar, Crane

Specifications for 3/4in BSPT FEM Twin Elbow FIG197 Black - C197-34N
  • Product Type
    Compressed Air and Ring Main
  • Thread Size A
    3/4in
  • Type
    FEM Twin Elbow
  • Material
    Malleable Iron
  • Surface Finish
    Black
  • Working Temperature
    20°C to +120°C
  • Maximum Working Pressure
    25bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome