6mm x 3/8in BSPT Ball Valve - 2175-1115

6mm x 3/8in BSPT Ball Valve - 2175-1115

Order Code: ZT5382031SCopy

£29.99 Inc VAT (20%)


Description

3/8" BSP Tapered Male x 6mm Outside Diameter, One Touch+ Plastic Push-in Metric Tube Fitting, Manual Shut-off Valve, Plastic/Brass Nickel Plated, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 16 bar, FT Pro

Specifications for 6mm x 3/8in BSPT Ball Valve - 2175-1115
  • Product Type
    Pneumatics and Vacuum
  • Outside Diameter A
    6mm
  • Thread Size A
    3/8in
  • Material
    Plastic/Brass Nickel Plated
  • Outside Diameter
    6mm
  • Maximum Working Pressure
    16bar
  • Temperature Range
    0°C to +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome