VZBA-2in-GGG-63-32L-F0507-V4V4T-PS90-R-90 - 1915550 Pneumatic Actuated Valves

VZBA-2in-GGG-63-32L-F0507-V4V4T-PS90-R-90 - 1915550 Pneumatic Actuated Valves

Order Code: ZT5381737SCopy

£1,799.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzba-2"-Ggg-63-32L-F0507-V4V4T-Ps90-R-90 Stainless Steel, with Single-Acting Actuator Daps 3/2-Way, Nominal Width 2", Pn63, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * L Hole) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp2, Festo

Specifications for VZBA-2in-GGG-63-32L-F0507-V4V4T-PS90-R-90 - 1915550 Pneumatic Actuated Valves
  • Material
    Stainless Steel
  • Thread Type
    BSPP
  • Product Type
    Pneumatic Actuated Valves
  • Flow Rate
    59070lpm
  • Working Pressure
    6 to 8.4 bar
  • Nominal Bore
    50mm
  • Temperature Range
    10°C to +200°C
  • Seal Material
    PTFE/PTFE- Reinforced
  • Thread Gender
    Female
  • Function
    3/2 Way
  • Nominal Width
    2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome