VZBA-2in-GGG-63-32T-F0507-V4V4T-PS90-R-90 - 1915751 Pneumatic Actuated Valves

VZBA-2in-GGG-63-32T-F0507-V4V4T-PS90-R-90 - 1915751 Pneumatic Actuated Valves

Order Code: ZT5381998SCopy

£1,899.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzba-2"-Ggg-63-32T-F0507-V4V4T-Ps90-R-90 Stainless Steel, with Single-Acting Actuator Daps 3/2-Way, Nominal Width 2", N63, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * T Hole) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp2, Festo

Specifications for VZBA-2in-GGG-63-32T-F0507-V4V4T-PS90-R-90 - 1915751 Pneumatic Actuated Valves
  • Product Type
    Pneumatic Actuated Valve
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome