VZBA-2in-WW-63-T-22-F0507-V4V4T-PS90-R-90 - 1774110 Pneumatic Actuated Valves

VZBA-2in-WW-63-T-22-F0507-V4V4T-PS90-R-90 - 1774110 Pneumatic Actuated Valves

Order Code: ZT5377684SCopy

£1,299.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzba-2"-Ww-63-T-22-F0507-V4V4T-Ps90-R-90 Stainless Steel, with Single-Acting Actuator Daps 2/2-Way, Nominal Width 2", Pn63, Welded End. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Weld-On Ends/Weld-On Ends, Festo

Specifications for VZBA-2in-WW-63-T-22-F0507-V4V4T-PS90-R-90 - 1774110 Pneumatic Actuated Valves
  • Material
    Stainless Steel
  • Product Type
    Pneumatic Actuated Valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome