VZBA-1/2in-WW-63-T-22-F0304-V4V4T-PP15-R Pneumatic Actuated Valve - 1810732

VZBA-1/2in-WW-63-T-22-F0304-V4V4T-PP15-R Pneumatic Actuated Valve - 1810732

Order Code: ZT5376935S

£369.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzba-1/2"-Ww-63-T-22-F0304-V4V4T-Pp15-R- Stainless Steel, with Double-Acting Actuator Daps 2/2-Way, Nominal Width 1/2", Pn63, Welded End. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Weld-On Ends/Weld-On Ends, Festo

Specifications for VZBA-1/2in-WW-63-T-22-F0304-V4V4T-PP15-R Pneumatic Actuated Valve - 1810732
  • Material
    Stainless Steel
  • Product Type
    Pneumatic Actuated Valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome