VZBA-1/4in-GG-63-T-22-F0304-V4V4T-PS15-R Pneumatic Actuated Valve - 1758069

VZBA-1/4in-GG-63-T-22-F0304-V4V4T-PS15-R Pneumatic Actuated Valve - 1758069

Order Code: ZT5376609SCopy

£469.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzba-1/4"-Gg-63-T-22-F0304-V4V4T-Ps15-R- Stainless Steel, with Single-Acting Actuator Daps 2/2-Way, Nominal Width 1/4", Pn63, Thread En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1/4, Festo

Specifications for VZBA-1/4in-GG-63-T-22-F0304-V4V4T-PS15-R Pneumatic Actuated Valve - 1758069
  • Material
    Stainless Steel
  • Thread Type
    BSPP
  • Function
    2 Way
  • Flow Rate
    7700lpm
  • Working Pressure
    6 to 8.4 bar
  • Seal Material
    PTFE/PTFE- Reinforced
  • Temperature Range
    10°C to +200°C
  • Thread Gender
    Female
  • Nominal Bore
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome