VZBM-A-3/8in-RP-40-D-2-B2-PA10 - 8070235 Pneumatic Actuated Valves

VZBM-A-3/8in-RP-40-D-2-B2-PA10 - 8070235 Pneumatic Actuated Valves

Order Code: ZT5402912SCopy

£199.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzbm-A-3/8"-Rp-40-D-2-B2-Pa10 Brass Ball Valve Actuator Unit, with Double-Acting Actuator Dfpd 2/2-Way, Nominal Width 3/8", Pn40, Thread En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp3/8, Festo

Specifications for VZBM-A-3/8in-RP-40-D-2-B2-PA10 - 8070235 Pneumatic Actuated Valves
  • Material
    Brass
  • Thread Type
    BSPP
  • Product Type
    Pneumatic Actuated Valves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome