VZBM-A-1/2in-RP-25-D-2-B2-PA10 - 8070236 Pneumatic Actuated Valves

VZBM-A-1/2in-RP-25-D-2-B2-PA10 - 8070236 Pneumatic Actuated Valves

Order Code: ZT5402833SCopy

£199.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzbm-A-1/2"-Rp-25-D-2-B2-Pa10 Brass, with Double-Acting Actuator Dfpd 2/2-Way, Nominal Width 1/2", Pn25, Thread En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1/2, Festo

Specifications for VZBM-A-1/2in-RP-25-D-2-B2-PA10 - 8070236 Pneumatic Actuated Valves
  • Thread Type
    BSPP
  • Material
    Brass
  • Thread Gender
    Female
  • Working Pressure
    5.5 to 8 bar
  • Flow Rate
    16500lpm
  • Temperature Range
    15°C to +90°C
  • Nominal Bore
    15mm
  • Function
    2 Way
  • Seal Material
    HNitrile/PTFE/FPM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome