VZBM-A-3/4in-RP-25-F-3T-B2-PA20 - 8070261 Pneumatic Actuated Valves

VZBM-A-3/4in-RP-25-F-3T-B2-PA20 - 8070261 Pneumatic Actuated Valves

Order Code: ZT5403065SCopy

£359.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzbm-A-3/4"-Rp-25-F-3T-B2-Pa20 Brass, with Double-Acting Actuator Dfpd 3/2-Way, Nominal Width 3/4", Pn25, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp3/4, Festo

Specifications for VZBM-A-3/4in-RP-25-F-3T-B2-PA20 - 8070261 Pneumatic Actuated Valves
  • Product Type
    Pneumatic Actuated Valve
  • Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome