1/8in BR Digital 24V dc Auto Drain - 790-01DC24

1/8in BR Digital 24V dc Auto Drain - 790-01DC24

Order Code: ZT5405547SCopy

£64.99 Inc VAT (20%)


Description

1/8" BSP Parallel Female, Automatic Drain Valves, Digital Timer, Brass Valve, Orifice Size 4.5mm, Valve Body Material Brass, Voltage 24V DC

Specifications for 1/8in BR Digital 24V dc Auto Drain - 790-01DC24
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass
  • Type
    Automatic Drain Valve
  • Orifice
    4.5mm
  • Timer Type
    Digital
  • Thread Type
    BSPP
  • Supply Voltage
    24V dc
  • Thread Gender
    Female
  • Function
    Automatic
  • Orifice Size
    4.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome