1/8in BR Easy 220V Ac Auto Drain - 720-01AC220

1/8in BR Easy 220V Ac Auto Drain - 720-01AC220

Order Code: ZT5400774SCopy

£64.99 Inc VAT (20%)


Description

1/8" BSP Parallel Female, Automatic Drain Valves, Easy Timer, Brass Valve, Orifice Size 4.5mm, Valve Body Material Brass, Voltage 220V AC

Specifications for 1/8in BR Easy 220V Ac Auto Drain - 720-01AC220
  • Material
    Brass
  • Product Type
    Pneumatics and Vacuum
  • Type
    Automatic Drain Valve
  • Function
    Automatic
  • Thread Gender
    Female
  • Orifice Size
    4.5mm
  • Supply Voltage
    220V ac
  • Orifice
    4.5mm
  • Valve Material
    Brass
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome