1/8in BSP Parallel Female Auto Drain - C40.02.00130

1/8in BSP Parallel Female Auto Drain - C40.02.00130

Order Code: ZT5412712SCopy

£59.99 Inc VAT (20%)


Description

1/8" BSP Parallel Female, Auto Drain, Filter, 040, 050, 075, 080 Inlet Connection, Working Temperature 0┬░C to +50┬░C, Maximum Pressure 12 bar, Aircomp Stampotecnica

Specifications for 1/8in BSP Parallel Female Auto Drain - C40.02.00130
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Maximum Working Pressure
    12bar
  • Operating Temperature Range
    0°C to +50°C
  • Thread Gender
    Female

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome