3/8in BR Strainer Only Auto Drain - CS-S95-03

3/8in BR Strainer Only Auto Drain - CS-S95-03

Order Code: ZT5412177SCopy

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 +£14.718%


Description

3/8" BSP Parallel Male, Automatic Drain Valve, Spare Parts, Brass Strainer, Valve Body Material Brass, Orifice Size 3.5mm, Working Temperature -10┬░C to +70┬░C, Maximum Working Pressure 16 bar

Specifications for 3/8in BR Strainer Only Auto Drain - CS-S95-03
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass
  • Body Material
    Brass
  • Maximum Working Pressure
    16bar
  • Orifice
    3.5mm
  • Thread Type
    BSPP
  • Drain Type
    Automatic
  • Thread Gender
    Male
  • Orifice Size
    3.5mm
  • Operating Temperature Range
    10°C to +70°C
  • Micron
    29

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome