1/4in Water Separator Drain Valve. - 564868

1/4in Water Separator Drain Valve. - 564868

Order Code: ZT5394361SCopy

£399.99 Inc VAT (20%)


Description

Water Separator MS6-Lws-1/4-U-V Condensate Drain Through Fully Automatic Condensate Drain Valve. Size=6, Series=MS, Assembly Position=Vertical +/- 5┬░, Condensate Drain=Fully Automatic, Design Structure=Centrifugal Separator, Festo

Specifications for 1/4in Water Separator Drain Valve. - 564868
  • Series
    MS
  • Size
    6
  • Product Type
    Pneumatics and Vacuum
  • Capacity
    38ml
  • Material
    Die Cast Aluminium
  • Thread Type
    BSPP
  • Thread Gender
    Female
  • Working Pressure
    2 to 12 bar
  • Operating Temperature Range
    +5°C to +60°C
  • Drain Type
    Fully Automatic
  • Bowl Material
    Wrought Aluminium Alloy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome