3/8in BSPT Male Plug - AA7803

3/8in BSPT Male Plug - AA7803

Order Code: ZT5409479S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 +£7.1910%


Description

3/8" BSP Tapered Male, Pneumatic Quick Release, Non Valved, Plug, Series KF, Standard, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 35 bar, PCL

Specifications for 3/8in BSPT Male Plug - AA7803
  • Material
    Steel
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome