5/16inID Hose Plug Pcl 60 Series - ACA2654

5/16inID Hose Plug Pcl 60 Series - ACA2654

Order Code: ZT5407434S

£16.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Non Valved, Plug, Hose Tail, Series 60, Standard, to Suit 8mm (5/16" Hose Inside Diameter, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 14 bar, PCL

Specifications for 5/16inID Hose Plug Pcl 60 Series - ACA2654
  • Product Type
    Pneumatics and Vacuum
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome