APA91 Speed Regulator

APA91 Speed Regulator

Order Code: ZT1066501X

£7.39 Inc VAT (20%)


Description

Designed to reduce the free speed of air tools with a 1/4" male thread. Ideal product for enabling the user to turn a powerful sander into a precision buffing tool.


-Standard 1/4" male threaded end
-Heavy duty steel material
-Speed wheel allows simple increase or decrease of free speed
-All steel design
-Heavy duty
-Simple operation

See full description
Specifications for APA91 Speed Regulator
  • Thread Sizes Male
    1/4in
  • Thread Sizes Female
    1/4in
  • MFR Part No.
    APA91
  • Product Type
    Speed Regulator
  • Material
    Steel
  • Thread Type
    Male

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome