Equal Female Tees - Series 2003

Equal Female Tees - Series 2003


Select
£3.29 Inc VAT (20%)


See all variants from £3.29

Description

Equal Female Tees
Series 2003

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.

See full description

Feature Attributes

Product Type:
Equal Tee
Material:
Brass
Pressure Range:
40 bar
Thread Type:
BSPT
Operating Temperature Range:
-40 to 120 °C
Connection Type:
Thread x Thread x Thread
More attributes
Product Reviews -
4 years ago
enabled bits to be joined

4 years ago
saved making up bits and pieces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome