FE101 Flexible Elbow Female to Male 1/4"

FE101 Flexible Elbow Female to Male 1/4"

Order Code: ZT1066119X

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 - 19£32.198%
20 +£30.7912%


Description

Flexible elbow (female to male). A flexible connection used to eliminate hose kinks.

Specifications for FE101 Flexible Elbow Female to Male 1/4"
  • Material
    Steel
  • Thread Sizes Male
    1/4in
  • Additional Features
    Hardened Steel with Corrosive-Resistant Plating for Long Life and Durability
  • MFR Part No.
    FE101
  • Thread Type
    Male & Female
  • Connection Type
    BSPT x BSPP
  • Thread Sizes Female
    1/4in
  • Surface Finish
    Corrosive-Resistant Plated
  • Thread Size B
    1/4in
  • Product Type
    Pneumatics and Vacuum
  • Thread Size A
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome