1/2in BSPP Female Plug - 057PNFP12SXN

1/2in BSPP Female Plug - 057PNFP12SXN

Order Code: ZT5374563S

£17.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Pneumatic Quick Release, Plug, Series 057 Interchangeable Series 19, Nickel Plated Steel, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 1/2in BSPP Female Plug - 057PNFP12SXN
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Material
    Steel Nickel Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome