1/2in BSPP Female Plug - TE-18420

1/2in BSPP Female Plug - TE-18420

Order Code: ZT5440616S

£23.99 Inc VAT (20%)
£26.9911% off


Description

1/2" BSP Parallel Female Plug, Series 1800, Standard, Pneumatic Quick Release, Non Valved, Zinc Plated Hardened Steel, Working Temperature -20°C to +100°C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 1/2in BSPP Female Plug - TE-18420
  • Thread Type
    BSPP
  • Material
    Hardened Steel Zinc Plated
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome